SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tomahawk, 2 In Edge, 12.5 In L, 19 oz

SOG| Zoro #: G2273817| Mfr #: F06TN-CP

$33.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: TomahawkIncludes: Nylon Carry SheathFeatures: Straight Edge, HRC 51-53
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2273817 Mfr #: F06TN-CP
Item: TomahawkIncludes: Nylon Carry Sheath
Features: Straight Edge, HRC 51-53Type: FastHawk
Head Material: 420 Stainless Steel, BlackHandle Material: Fiberglass/Nylon
Handle: BlackCountry of Origin (subject to change): China

Description

Tomahawk, FastHawk, Cutting Edge (In.) 2 x 0.26, Head Material 420 Stainless Steel, Black, Head Weight (Oz.) 19, Head Weight (Lb.) 1.19, Overall Length (In.) 12.5, Black Handle, Handle Material Fiberglass/Nylon, Straight Edge, HRC 51-53, Includes Nylon Carry Sheath

Reviews