Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tomahawk, 2.75 In Edge, 15.75 In L, 24 oz

  • Zoro #: G1229523
  • Mfr #: F01TN-CP
Sog Tomahawk, 2.75 In Edge, 15.75 In L, 24 oz F01TN-CP
Sog Tomahawk, 2.75 In Edge, 15.75 In L, 24 oz F01TN-CP
$48.54
  • Handle: Black
  • Type: Tactical
  • Item: Tomahawk
See full product details
Orders over $75 ship free.

Sog #F01TN-CP Specifications

  • Zoro #: G1229523
  • Mfr #: F01TN-CP
Handle: Black Type: Tactical
Item: Tomahawk Features: Straight Edge
Handle Material: Ballistic Polymer Head Material: 420 Stainless Steel, Black
Includes: Ballistic Nylon Sheath Overall Length: 15-3/4"
Head Weight: 24.0 oz. Meets/Exceeds: Rc. 51-53, 7-29857-99485-9
Cutting Edge: 2-3/4" Handle Design: Fibreglass-Reinforced Nylon
Shop By: Cyber Deals Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tomahawk, Tactical, Head Material 420 Stainless Steel, Black, Handle Black, Handle Material Ballistic Polymer, Straight Edge, HRC 51-53, Includes Nylon Carry Sheath

Technical Guides

Reviews of Sog #F01TN-CP