Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Trident(TM) Folding Knife, Serrated

  • Zoro #: G0266034
  • Mfr #: TF1-CP
Sog Trident(TM) Folding Knife, Serrated TF1-CP
Sog Trident(TM) Folding Knife, Serrated TF1-CP
Sog Trident(TM) Folding Knife, Serrated TF1-CP
$63.40
  • One-Hand Operation: Yes
  • Number of Blades: 1
  • Locking Blade: Sliding Lock
See full product details
Orders over $75 ship free.

Sog #TF1-CP Specifications

  • Zoro #: G0266034
  • Mfr #: TF1-CP
One-Hand Operation: Yes Number of Blades: 1
Locking Blade: Sliding Lock Blade Material: AUS-8 Stainless Steel w/Black TiNi Finish
Type: Folding Blade Length Open: 8 1/2 in
Includes: Reversible Bayonet Pocket Clip Blade Type: Clip Point
Item: Trident(TM) Knife Blade Length: 3 3/4 in
Meets/Exceeds: - Belt Clip: Yes
Sheath: - Blade Edge: Partially Serrated
Handle Color: Black Handle Material: Zytel
Closed Length: 4 3/4 in Features: Built-in Safety Shows Red Ready To Go
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Trident(TM) Knife, Folding Blade, Number of Blades 1, Blade Edge 1/2 Serrated, Blade Type Clip Point, Blade Length 3 3/4 In, Closed Length 4 3/4 In, Blade Material AUS-8 Stainless Steel w/Black TiNi Finish, Handle Material Zytel, Handle Color Black, One-Hand Operation, Locking Blade, Belt Clip, Built-in Safety Shows Red Ready To Go, Includes Reversible Bayonet Pocket Clip

Technical Guides

Reviews of Sog #TF1-CP