Trident(TM) Folding Knife, Tanto

SOG| Zoro #: G2318084| Mfr #: TF7-CP

$61.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Folding Blade
One-Hand Operation: Yes
Length Open: 8-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2318084 Mfr #: TF7-CP
Type: Folding BladeOne-Hand Operation: Yes
Length Open: 8-1/2"Blade Length: 3-3/4"
Belt Clip: YesIncludes: Reversible Bayonet Pocket Clip
Locking Blade: Sliding LockBlade Type: Tanto
Features: Built-in Safety Shows Red Ready To GoClosed Length: 4-3/4"
Blade Edge: StraightBlade Material: AUS-8 Stainless Steel w/Black TiNi Finish
Number of Blades: 1Handle Color: Black
Handle Material: ZytelCountry of Origin (subject to change): Taiwan, Province of China

Description

Trident(TM) Knife, Folding Blade, Number of Blades 1, Blade Edge Straight, Blade Type Tanto, Blade Length 3 3/4 In, Closed Length 4 3/4 In, Blade Material AUS-8 Stainless Steel w/Black TiNi Finish, Handle Material Zytel, Handle Color Black, One-Hand Operation, Locking Blade, Belt Clip, Built-in Safety Shows Red Ready To Go, Includes Reversible Bayonet Pocket Clip

Reviews