Twitch XL(TM) Folding Knife

SOG| Zoro #: G1955807| Mfr #: TWI21-CP

$78.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1955807 Mfr #: TWI21-CP
Meets/Exceeds: -Sheath: -
Handle Color: BlackType: Folding Blade
One-Hand Operation: YesBelt Clip: Yes
Number of Blades: 1Blade Material: AUS-8 Stainless Steel w/Black TiNi Finish
Handle Material: Hard-Anodized Machined AluminumFeatures: Built-in Safety Locks Blade Closed or Can Double Lock Blade Open
Item: Twitch XL(TM) KnifeBlade Edge: Straight
Blade Type: Drop PointBlade Length: 3-1/4"
Length Open: 7-1/2"Closed Length: 4-1/4"
Includes: Reversible Bayonet Pocket ClipLocking Blade: Lockback
Country of Origin (subject to change): Taiwan

Product Description

Twitch XL(TM) Knife, Folding Blade, Number of Blades 1, Blade Edge Straight, Blade Type Drop Point, Blade Length 3 1/4 In, Closed Length 4 1/4 In, Blade Material AUS-8 Stainless Steel w/Black TiNi Finish, Handle Material Hard-Anodized Machined Aluminum, Handle Color Black, One-Hand Operation, Locking Blade, Belt Clip, Built-in Safety Locks Blade Closed or Can Double Lock Blade Open, Includes Reversible Bayonet Pocket Clip

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.