Visionary(TM) I Folding Knife

SOG| Zoro #: G0447081| Mfr #: VS01-CP

$86.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blade Type: Drop Point
Includes: Reversible Bayonet Pocket Clip
Blade Material: VG-10 Stainless Steel, Powder Coated Finish
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0447081 Mfr #: VS01-CP
Blade Type: Drop PointIncludes: Reversible Bayonet Pocket Clip
Blade Material: VG-10 Stainless Steel, Powder Coated FinishBlade Length: 3"
Belt Clip: YesLocking Blade: Cam Lock
Length Open: 7"Type: Folding Blade
Item: Visionary(TM) I KnifeFeatures: Arc lock
One-Hand Operation: YesHandle Color: Black
Blade Edge: StraightHandle Material: Glass Reinforced Zytel w/Stainless Liners
Number of Blades: 1Closed Length: 4"
Country of Origin (subject to change): Japan

Description

Visionary(TM) I Knife, Folding Blade, Number of Blades 1, Blade Edge Straight, Blade Type Drop Point, Blade Length 3 In, Closed Length 4 In, Blade Material VG-10 Stainless Steel w/Powder Coat Finish, Handle Material Glass Reinforced Zytel w/Stainless Liners, Handle Color Black, One-Hand Operation, Locking Blade, Belt Clip, Arc lock, Includes Reversible Bayonet Pocket Clip

Reviews