X-Ray Vision(TM) Folding Knife

SOG |Zoro #: G0565056|Mfr #: XV71

$97.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0565056 Mfr #: XV71
Meets/Exceeds: -Sheath: -
Handle Color: BlackType: Folding Blade
One-Hand Operation: YesBelt Clip: Yes
Number of Blades: 1Blade Material: VG-10 Stainless Steel, Bead Blasted
Handle Material: Zytel w/ Stainless linersFeatures: -
Item: X-Ray Vision(TM) KnifeBlade Edge: Partially Serrated
Blade Type: TantoBlade Length: 3-3/4"
Length Open: 8-11/32"Closed Length: 4-5/8"
Includes: Reversible Bayonet Pocket ClipLocking Blade: Cam Lock
Country of Origin (subject to change): Japan

Product Description

X-Ray Vision(TM) Knife, Folding Blade, Number of Blades 1, Blade Edge 1/2 Serrated, Blade Type Tanto, Blade Length 3 3/4 In, Closed Length 4 5/8 In, Blade Material VG-10 Stainless Steel, Bead Blasted, Handle Material Zytel w/ Stainless liners, Handle Color Black, One-Hand Operation, Locking Blade, Belt Clip, Includes Reversible Bayonet Pocket Clip

Product Reviews

Save 15% when you sign up for Z-mail.