Sola
Masonry Rough Surface Pencil, 9-7/16, PK6
Mfr # STB 24
Zoro # G4558617
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1/2 in
- Lead Type Soft Graphite 10H
- Point Type Flat
- Body Basswood
- Length (In.) 9 7/16 in
Explore More Products
- SOLA Carpenters Pencil, 9-7/16 x 1/2 In, PK6 ZB 24
- SOLA Wet/Dry Pencil, 9-7/16 x 1/2 In, Flat, PK6 KB 24
- SOLA All Surface Pencil, 9-7/16 x1/2, Flat, PK6 UB 24
- C.H. HANSON Blue Carpenter Chalk, 72/Box 10396
- RITE IN THE RAIN Mechanical Pencil, Olive Barrel Color OD13
- PICA Pica Dry Longlife Automatic Pencil and Multi-Use graphite Refill Leads, 10 graphite 30403
- BON TOOL Bon 84-843 Pencil, White Casing Medium Red Lead, (72/Pkg) 84-843
- SWANSON TOOL Black Mechanical Carpenter Pencil Replacement Tips CPLBLK
- BIG HORN Carpenter's Pencil Jar (RED) 48pcs / Jar 19858
- MARKAL Lumber Crayon, Greens Color Family, PK12 80356G
- HYDE Drywall T-Square, Adjustable, 48" W 09034
- Sola Marking Tools