Shop Alternate Products
This Product is Discontinued
Solahd
Power Supply 24V, 120W, 5A (Discontinued)
Mfr # SVL5-24-100
Zoro # G6891713
This Product is Discontinued
Key Features
- Input Voltage 100 to 240 V AC, 120 to 375 V DC, 85 to 264 V AC
- Phase - Electrical Single
- Output Voltage 24V DC
- Power Rating 120W
- Output Amps 5