DC Power Supply, 12VDC, 16A, 60Hz

SOLA/HEVI-DUTY| Zoro #: G0672131| Mfr #: SDN16-12-100P

$338.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: SDN-PHz: 60Output Voltage: 12VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672131 Mfr #: SDN16-12-100P
Series: SDN-PHz: 60
Output Voltage: 12VDCHeight: 4.88"
Width: 3.23"Features: Power Factor Correction, Improved Metal Mounting Clip, Adjustable Voltage, Parallel Capability Standard On All Units, Industrial Grade Design, Narrow Width On Rail For Space Critical Applications, User-Friendly Front Panel
Standards: cUL us E61379, cRUus E137632 E234790, CEInput Voltage: 115 to 230VAC
Power Rating: 192WOperating Temp. Range: -10 Degrees to 60 Degrees C
Mounting: Din RailStatus Indicator: Green LED
IP Rating: 20Style: Switching
Output Noise: Less Than 50mVItem: Dc Power Supply
Hold Up Time: Greater Than 20 msecCase Material: Metal Case
Peak Amps: 17.6Depth: 4.55"
Output Amps: 16NEMA Rating: 1
Country of Origin (subject to change): China

Description

DC Power Supply, Input Voltage 115 to 230VAC, Output Voltage 12VDC, Power Rating 192W, Output Amps 16, DIN Rail Mounting, Switching, Case Material Metal Case, Height 4.88 In., Width 3.23 In., Depth 4.55 In., SDN-P Series, 60 Hz, Peak Amps 17.6, IP Rating 20, Output Noise Less Than 50mV, Hold Up Time Greater Than 20 msec, Status Indicator Green LED, NEMA Rating 1

Reviews