KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Power Supply, 24-28VDC, 3.8A, 60Hz

SOLA/HEVI-DUTY| Zoro #: G1607514| Mfr #: SDP4-24-100LT

$129.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.85"
Series: SDP
Output Noise: Less Than 50mV
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1607514 Mfr #: SDP4-24-100LT
Width: 2.85"Series: SDP
Output Noise: Less Than 50mVIP Rating: 20
Mounting: Din RailNEMA Rating: 1
Hold Up Time: Greater Than 25 msecOutput Amps: 3.8
Hz: 60Status Indicator: Green DC OK Signal
Operating Temp. Range: -10 Degrees to 60 Degrees CItem: Dc Power Supply
Features: Ultra Slim 15W Footprint, No Tools Required For Mounting, Adjustable Output, Powerboost(TM) Industrial Overload Design, Overvoltagea And Short Circuit Protection, Low Output Noise, Screw Terminal ConnectionsDepth: 3.8"
Power Rating: 100WCase Material: Plastic Case
Height: 2.95"Output Voltage: 24 to 28VDC
Input Voltage: 85 to 132VAC, 176 to 264VACStandards: cUL us E61379, cURus E137632 E234790, CE, Class 2 NFPA70
Style: SwitchingCountry of Origin (subject to change): China

Description

DC Power Supply, Input Voltage 85 to 132VAC, 176 to 264VAC, Output Voltage 24 to 28VDC, Power Rating 100W, Output Amps 3.8, DIN Rail Mounting, Switching, Case Material Plastic Case, Height 2.95 In., Width 2.85 In., Depth 3.8 In., SDP Series, 60 Hz, IP Rating 20, Output Noise Less Than 50mV, Hold Up Time Greater Than 25 msec, Status Indicator Green DC OK Signal, NEMA Rating 1

Reviews