October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

DC Power Supply, 24VDC, 10A, 47-63Hz

  • Zoro #: G2630327
  • Mfr #: SDN10-24-100P

$376.34

Details
  • Phase - Electrical: 1
  • Hz: 47 to 63
  • NEMA Rating: 1
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sola/Hevi-Duty #SDN10-24-100P Specifications

  • Zoro #: G2630327
  • Mfr #: SDN10-24-100P
Phase - Electrical: 1 Hz: 47 to 63
NEMA Rating: 1 Standards: cUL us E61379, cRUus E137632 E234790, CE
Depth: 4.55" Input Voltage: 115 to 230VAC
Style: Switching Features: Power Factor Correction, Improved Metal Mounting Clip, Adjustable Voltage, Parallel Capability Standard On All Units, Industrial Grade Design, Narrow Width On Rail For Space Critical Applications, User-Friendly Front Panel
Output Amps: 10 IP Rating: 20
Status Indicator: Green LED Output Voltage: 24VDC
Mounting: DIN Rail/Chassis Output Noise: Less Than 50mV
Height: 4.88" Item: Dc Power Supply
Operating Temp. Range: -10 Degrees to 60 Degrees C Width: 3.26"
Power Rating: 240W Hold Up Time: Greater Than 100 msec
Series: SDN Case Material: Metal Case
Country of Origin (subject to change): China

Description

Here are some important details for Sola/hevi-Duty Dc Power Supply. Output Voltage: 24VDC, Input Voltage: 115 to 230VAC.

Reviews of Sola/Hevi-Duty #SDN10-24-100P