DC Power Supply, 24VDC, 20A, 60Hz

SOLA/HEVI-DUTY| Zoro #: G2040001| Mfr #: SDN20-24-100C

$632.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Peak Amps: 22
Style: Switching
Series: SDN-C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040001 Mfr #: SDN20-24-100C
Peak Amps: 22Style: Switching
Series: SDN-CHz: 60
Output Voltage: 24VDCHeight: 4.85"
Hold Up Time: Greater Than 20 msecCase Material: Metal Case
Output Noise: Less Than 100mVWidth: 3.42"
Features: Compact Packaging To Save Space On The DIN Rail, High MTBF Means High Reliability and Long Life, Higher Efficiency Saves Energy and Lowers Amount Of Heat Generated In Panel, Powerboost Overload Capability To Start High Inrush Loads, Power Factor Correction, User Adjustable Output Voltage Accessible Via Front Face, Parallel Capability StandardStandards: cUL us E61379, cRUus E137632 E234790, CE
Input Voltage: 85 to 264VACPower Rating: 480W
Operating Temp. Range: -25 Degrees to 60 Degrees CMounting: Din Rail
Status Indicator: Green/Yellow/Red LEDDepth: 4.98"
Output Amps: 20Item: Dc Power Supply
Country of Origin (subject to change): Philippines

Description

DC Power Supply, Input Voltage 85 to 264VAC, Output Voltage 24VDC, Power Rating 480W, Output Amps 20, DIN Rail Mounting, Switching, Case Material Metal Case, Height 4.85 In., Width 3.42 In., Depth 4.98 In., SDN-C Series, 60 Hz, Peak Amps 22, Output Noise Less Than 100mV, Hold Up Time Greater Than 20 msec, Status Indicator Green/Yellow/Red LED

Reviews