Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

DC Power Supply, 24VDC, 2.5A, 47-63Hz

  • Zoro #: G3131992
  • Mfr #: SDN2.5-24-100P

$156.87

Details
  • Mounting: DIN Rail/Chassis
  • Status Indicator: Green LED
  • Style: Switching
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sola/Hevi-Duty #SDN2.5-24-100P Specifications

  • Zoro #: G3131992
  • Mfr #: SDN2.5-24-100P
Mounting: DIN Rail/Chassis Status Indicator: Green LED
Style: Switching NEMA Rating: 1
IP Rating: 20 Output Amps: 2.5
Hz: 47 to 63 Output Noise: Less Than 50mV
Width: 1.97" Depth: 4.55"
Standards: cUL us E61379, cRUus E137632 E234790, CE Output Voltage: 24VDC
Series: SDN Input Voltage: 85 to 264VAC
Operating Temp. Range: -10 Degrees to 60 Degrees C Phase - Electrical: 1
Height: 4.88" Features: Power Factor Correction, Improved Metal Mounting Clip, Adjustable Voltage, Parallel Capability Standard On All Units, Industrial Grade Design, Narrow Width On Rail For Space Critical Applications, User-Friendly Front Panel
Hold Up Time: Greater Than 50 msec Power Rating: 60W
Case Material: Metal Case Item: Dc Power Supply
Country of Origin (subject to change): China

Description

Here is some additional information about Sola/hevi-Duty Dc Power Supply. Output Voltage: 24VDC, Input Voltage: 85 to 264VAC.

Reviews of Sola/Hevi-Duty #SDN2.5-24-100P