DC Power Supply, 24VDC, 3.8A, 47-63Hz

SOLA/HEVI-DUTY| Zoro #: G1862235| Mfr #: SDN4-24-100LP

$199.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Style: Switching
Series: SDN
Hz: 47 to 63
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1862235 Mfr #: SDN4-24-100LP
Style: SwitchingSeries: SDN
Hz: 47 to 63Output Voltage: 24VDC
Height: 4.88"Hold Up Time: Greater Than 100 msec
Case Material: Metal CaseOutput Noise: Less Than 50mV
Width: 2.56"Features: Power Factor Correction, Improved Metal Mounting Clip, Adjustable Voltage, Parallel Capability Standard On All Units, Industrial Grade Design, Narrow Width On Rail For Space Critical Applications, User-Friendly Front Panel
Standards: cUL us E61379, cRUus E137632 E234790, CEInput Voltage: 115 to 230VAC
Power Rating: 92WOperating Temp. Range: -10 Degrees to 60 Degrees C
Mounting: DIN Rail/ChassisStatus Indicator: Green LED
Depth: 4.55"Output Amps: 3.8
Item: Dc Power SupplyIP Rating: 20
NEMA Rating: 1Country of Origin (subject to change): China

Description

DC Power Supply, Input Voltage 115 to 230VAC, Output Voltage 24VDC, Power Rating 92W, Output Amps 3.8, DIN Rail/Chassis Mounting, Switching, Case Material Metal Case, Height 4.88 In., Width 2.56 In., Depth 4.55 In., SDN Series, 47 to 63 Hz, IP Rating 20, Output Noise Less Than 50mV, Hold Up Time Greater Than 100 msec, Status Indicator Green LED, NEMA Rating 1

Reviews