KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Power Supply, 48VDC, 5A, 60Hz

SOLA/HEVI-DUTY| Zoro #: G1502392| Mfr #: SDN5-48-100P

$342.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.23"
Output Noise: Less Than 50mV
Mounting: Din Rail
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1502392 Mfr #: SDN5-48-100P
Width: 3.23"Output Noise: Less Than 50mV
Mounting: Din RailPeak Amps: 5.5
Hold Up Time: Greater Than 20 msecOperating Temp. Range: -10 Degrees to 60 Degrees C
Item: Dc Power SupplyFeatures: Power Factor Correction, Improved Metal Mounting Clip, Adjustable Voltage, Parallel Capability Standard On All Units, Industrial Grade Design, Narrow Width On Rail For Space Critical Applications, User-Friendly Front Panel
Output Voltage: 48VDCInput Voltage: 115 to 230VAC
Series: SDN-PIP Rating: 20
NEMA Rating: 1Output Amps: 5
Hz: 60Status Indicator: Green LED
Depth: 4.55"Power Rating: 240W
Case Material: Metal CaseHeight: 4.88"
Standards: cUL us E61379, cRUus E137632 E234790, CEStyle: Switching
Country of Origin (subject to change): China

Description

DC Power Supply, Input Voltage 115 to 230VAC, Output Voltage 48VDC, Power Rating 240W, Output Amps 5, DIN Rail Mounting, Switching, Case Material Metal Case, Height 4.88 In., Width 3.23 In., Depth 4.55 In., SDN-P Series, 60 Hz, Peak Amps 5.5, IP Rating 20, Output Noise Less Than 50mV, Hold Up Time Greater Than 20 msec, Status Indicator Green LED, NEMA Rating 1

Reviews