Solahd
DC Power Supply, 24VDC, 10A, 47-63Hz
Mfr # SDN1024480C
Zoro # G4287796
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 380 to 480 V AC
- Phase - Electrical Three
- Output Voltage 24V DC
- Power Rating 240W
- Output Amps 10
Explore More Products
- SOLAHD DC Power Supply, 5VDC, 6A, 50/60Hz SCP30S5DN
- SOLAHD DC Power Supply, 15VDC, 1/0.8A, 47-63Hz SLD12101012T
- SOLAHD DC Power Supply, 24VDC, 5A, 60Hz SDN524100C
- SOLAHD DC Power Supply, 24VDC, 40A, 47-63Hz SDN4024480C
- SOLAHD DC Power Supply, 24-28VDC, 4.2A, 47-63Hz SDP424100RT
- SOLAHD Power Supply 5V, 15W, 3A SVL35100
- SOLAHD DC Power Supply, 24VDC, 7.2A, 47-63Hz SLS24072T
- SOLAHD DC Power Supply, 24VDC, 12A, 47-63Hz SLS24120T
- SOLAHD DC Power Supply, 12-15VDC, 2/0.4A, 47-63Hz SLT122040412T
- PULS DC Power Supply, Plastic, 12 to 15VDC, 15W ML15.121
- KEYENCE 100-240V-AC 12.5A AMP 24V-DC AC TO DC POWER SUPPLY MS2-H300
- Solahd Power Supplies