Solahd
DC Power Supply, 24-28VDC, 2.1A, 43-67Hz
Mfr # SDP224100T
Zoro # G1193726
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264 V AC
- Phase - Electrical Single
- Output Voltage 24 to 28V DC
- Power Rating 100W
- Output Amps 2.1
Explore More Products
- SOLAHD DC Power Supply, 12VDC, 9A, 60Hz SDN912100P
- SOLAHD DC Power Supply, 24VDC, 3.8A, 47-63Hz SDN424100LP
- SOLAHD DC Power Supply, 15VDC, 1.7/1.5A, 47-63Hz SLS12017T
- SOLAHD DC Power Supply, 24VDC, 5A, 60Hz SDN524100C
- SOLAHD DC Power Supply, 5VDC, 6A, 50/60Hz SCP30S5DN
- SOLAHD DC Power Supply, 24VDC, 1.2A, 47-63Hz SLS24012T
- SOLAHD DC Power Supply, 15VDC, 4.5A, 47-63Hz SLS15045T
- SOLAHD DC Power Supply, 12VDC, 2.5A, 50/60Hz SCP30S12BDN
- SOLAHD DC Power Supply, 24VDC, 7.2A, 47-63Hz SLS24072T
- B&K PRECISION Switching DC Power Supply, 18V, 20A 1688B
- SOLAHD DC Power Supply, 5VDC, 6A, 50/60Hz SCP30S5BDN
- Solahd Power Systems