Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

UPS System, 500VA Power Rating, 300W

  • Zoro #: G1155329
  • Mfr #: SDU500A
$351.53 5% off
$333.95
  • Transfer Time: 8 msec
  • Input Current: 4.2 A
  • Item: UPS System
See full product details
This item ships free.

Sola/Hevi-Duty #SDU500A Specifications

  • Zoro #: G1155329
  • Mfr #: SDU500A
Transfer Time: 8 msec Input Current: 4.2 A
Item: UPS System Outlet Type - UPS Systems: Hardwired
Backup Time (Half/Full Load): --/4 min VA Rating - UPS Systems: 500.0 VA
Automatic Volts Regulation: No UPS Type: Standby
Phase: 1 Includes: 6 ft USB Type A and B Cable, SDUCOMMCVR SDU AC-A Series Communication Slot Cover, UPSMON Software CD, Warning Label
Number of Outlets: 0 Output Voltage - UPS Systems: 120V AC
Input Voltage - UPS Systems: 120V AC Medical Grade: No
Depth: 4.6 in Fax/Modem Line Protection: No
Input Voltage: 120VAC Mounting: Din Rail
Cord Length: No Cord Hz: 50 ( +/-5 Hz)/60 Hz ( +/-6 Hz)
NEMA Plug Configuration: Not Applicable Standards: UL 508, UL 1778, ODVA Compliant, UL Recognized Component Class 1 Division 2 Hazardous Location, CE, RoHS Complaint
NEMA Receptacle Configuration: No Configuration Watts: 300W
Ports: USB Width: 11.1 in
Watts - UPS Systems: 300.0 W Output Voltage: 120VAC
Outlet Type: Hardwired Height: 4.9 in
Power Rating: 500VA Mounting - UPS Systems: DIN Rail
Display Type: LED Shop By: Cyber Deals
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

UPS System, Standby, VA Rating - UPS Systems 500.0VA, Watts - UPS Systems 300.0W, Input Voltage - UPS Systems 120VAC, Output Voltage - UPS Systems 120VAC, Backup Time (Half/Full Load) --/4 min., Mounting - UPS Systems DIN Rail, Outlet Type - UPS Systems Hardwired, Number of Outlets 0, Medical Grade No, NEMA Receptacle Configuration No Configuration, NEMA Plug Configuration Not Applicable, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 8 msec., Width 11.1 In.

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Sola/Hevi-Duty #SDU500A