Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

UPS System, 850VA Power Rating, 510W

  • Zoro #: G1155408
  • Mfr #: SDU850A
$483.01 4% off
$458.86
  • UPS Type: Standby
  • Mounting - UPS Systems: DIN Rail
  • Input Current: 7.1 A
See full product details
This item ships free.

Sola/Hevi-Duty #SDU850A Specifications

  • Zoro #: G1155408
  • Mfr #: SDU850A
UPS Type: Standby Mounting - UPS Systems: DIN Rail
Input Current: 7.1 A Transfer Time: 8 msec
Input Voltage - UPS Systems: 120V AC Automatic Volts Regulation: No
Display Type: LED Number of Outlets: 0
Output Voltage - UPS Systems: 120V AC VA Rating - UPS Systems: 850.0 VA
Watts - UPS Systems: 510.0 W Item: UPS System
Outlet Type: Hardwired NEMA Plug Configuration: Not Applicable
Watts: 510W Depth: 4.6 in
Mounting: Din Rail Output Voltage: 120VAC
Input Voltage: 120VAC Medical Grade: No
Phase: 1 Ports: USB
Cord Length: No Cord Includes: 6 ft USB Type A and B Cable, SDUCOMMCVR SDU AC-A Series Communication Slot Cover, UPSMON Software CD, Warning Label
Power Rating: 850VA Fax/Modem Line Protection: No
Height: 4.9 in Outlet Type - UPS Systems: Hardwired
Width: 11.1 in NEMA Receptacle Configuration: No Configuration
Backup Time (Half/Full Load): 10 min/2 min Special Features: Operating Temp Range 0 Degrees to 50 Degrees C
Hz: 50 ( +/-5 Hz)/60 Hz ( +/-6 Hz) Standards: UL 508, UL 1778, ODVA Compliant, UL Recognized Component Class 1 Division 2 Hazardous Location, CE, RoHS Complaint
Shop By: Cyber Deals Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

UPS System, Standby, VA Rating - UPS Systems 850.0 VA, Watts - UPS Systems 510.0 W, Input Voltage - UPS Systems 120V AC, Output Voltage - UPS Systems 120V AC, Backup Time (Half/Full Load) 10 min/2 min, Mounting - UPS Systems DIN Rail, Outlet Type - UPS Systems Hardwired, Number of Outlets 0, Medical Grade No, NEMA Receptacle Configuration No Configuration, NEMA Plug Configuration Not Applicable, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 8 msec, Width 11.1 in

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Sola/Hevi-Duty #SDU850A