UPS System, DIN Rail, 500VA, 120VAC

SOLA/HEVI-DUTY| Zoro #: G0792671| Mfr #: SDU500

$250.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0792671 Mfr #: SDU500
NEMA Plug Configuration: Not ApplicableNumber of Outlets: 0
Hz: 50 (+/-5 Hz)/60 (+/-6 Hz)Mounting: DIN Rail
Outlet Type: HardwiredNEMA Receptacle Configuration: Not Applicable
Input Voltage: 120VACPorts: RS232, USB
Height: 4.9"Fax/Modem Line Protection: Yes
Transfer Time: 4 to 6 msecItem: UPS System
Phase: 1Cord Length: No Cord
Special Features: Cold Start Capability, Simulated Sinewave Output, Remote Turn-On And Shut-Off Capabilities, Phone/Data line Surge ProtectionDepth: 4.6"
Output Voltage: 120VACWidth: 11.1"
Backup Time (Half/Full Load): 18min./5min.Watts: 300W
Country of Origin (subject to change): Taiwan

Product Description

UPS System, Power Rating 500VA, Output Voltage 120VAC, Backup Time (Half/Full Load) 18min./5min., Number of Outlets 0, Outlet Type Hardwired, DIN Rail Mounting, 300W Watts, 120VAC Input Voltage, NEMA Plug Configuration Not Applicable, NEMA Receptacle Configuration Not Applicable, Fax/Modem Line Protection Yes, Transfer Time 4 to 6 msec, Width 11.1 In., Depth 4.6 In., Height 4.9 In., Cord Length No Cord, 50 (+/-5 Hz)/60 (+/-6 Hz) Hz, 1 Phase, Ports RS232, USB

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.