Solartech Power
Connector, MC4, 20A, Male and Female, PR
Mfr # CON-MC-N
Zoro # G0073958
product price: $12.55
/prFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male and Female
- Housing Material Plastic
- Housing Color Black
- Connection 4mm PV
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Solartech Power
- MFR # CON-MC-N
- Zoro # G0073958
- UPC # 850223002998
- Country of Origin China
- Category Solar Panel Accessories
Details
Item | Connector |
Male/Female | Male and Female |
Housing Material | Plastic |
Housing Color | Black |
Connection | 4mm PV |
Amps | 20 A |
Contact Material | Copper |
Connection Type | MC4 |
Maximum Current | 20 A |
Gender | Female, Male |
Description
Connector, Connection Type MC4, Contact Material Copper, Maximum Current 20 A, Wire Size Not Applicable, Wire Length Not Applicable, Gender Female, Male, Housing Color Black, Housing Material Plastic, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFBFST20GY)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC38)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12V20)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS260)
- AIMS POWER Solar Array Combiner Box 120A 200Vdc 6 String (COM6IN-120AO)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-Solar Solar Powered Ventilation System (Mont-Solar)
- AIMS POWER Solar Panel Z Bracket Mounting Kit 4 Piece Set - Rvs, Boats, Vans (PV-ALBRACKET)
- AIMS POWER Double Cable Entry Gland For Rv, Boat, Bus, Van Or Application Needing Weatherproof Protection (PV-2WEG)
- VICTRON ENERGY SmartSolar MPPT 75/15 Retail (SCC075015060R)
- TYCON SYSTEMS PWM Solar Chrg Ctrl, 12/24V 20A, Display (TP-SC24-20)
- XANTREX C-Series Solar Charge Controller - 60 Amps (C60)
- FLUKE Irradiance Meter, 1,400 W/sq m, -90 -90 (FLK-IRR1-SOL)