Solartech Power
Polycrystalline Solar Panel, 20 W, 17.2V DC, 1.17 A, 36 Cells, Open End
Mfr # SPM020P-F
Zoro # G8049596
$220.76
19% off
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Output Power 20 W
- Cell Type Polycrystalline
- Panel Max. Power Point Voltage 17.2V DC
- Panel Max. Power Point Current 1.17 A
- Width 13-3/4 in
Explore More Products
- SOLARTECH POWER Polycrystalline Solar Panel, 5 W, 17.1V DC, 0.29 A, 36 Cells, Ring Terminal SPM005P-R
- SOLARTECH POWER Polycrystalline Solar Panel, 5 W, 17.1V DC, 0.29 A, 36 Cells, Open End SPM005P-A
- SOLARTECH POWER Polycrystalline Solar Panel, 30 W, 16.8V DC, 1.78 A, 36 Cells, Drop In SPM030P-BP
- SOLARTECH POWER Polycrystalline Solar Panel, 20 W, 17.2V DC, 1.17 A, 36 Cells, Open End SPM020P-A
- SOLARTECH POWER Polycrystalline Solar Panel, 5 W, 17.1V DC, 0.29 A, 36 Cells, Open End SPM005P-D
- SOLARTECH POWER Polycrystalline Solar Panel, 30 W, 17.3V DC, 1.77 A, 36 Cells, Open End SPM030P-A
- SOLARTECH POWER Solar Panel, 140 W, 17.2V DC, 8.14 A, 36 Cells SPC140P
- SOLARTECH POWER Polycrystalline Solar Panel, 55 W, 18.2V DC, 3.1 A, 36 Cells, Drop In SPM055P-F
- SOLARTECH POWER Polycrystalline Solar Panel, 65 W, 17.6V DC, 3.69 A, 36 Cells, Drop In SPM065P-BP
- ECOFLOW Monocrystalline Solar Panel, 400 W, 41V, 9.8 A, MC4 EFSOLAR400W
- FLEXSOLAR Monocrystalline Solar Panel, 1000 W, 18V, 5.5 A, MC4, Ring R-100
- Solartech Power Solar Panels