Solberg
Filter Element, Paper, 2 Microns
Mfr # 850
Zoro # G0897461
$46.45
11% off
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Inside Dia. (In.) 3 1/2 in
- Outside Dia. (In.) 5 7/8 in
- For Use with Blower No. VFC600A-7W, VFC700A-7W, VFD5, VFD5D, VFD9
- Height (In.) 8 5/8 in
Explore More Products
- SOLBERG Filter Cartridge, Polyester, 5 Microns 32-05
- SOLBERG Filter Element, Paper, 2 Microns 384P
- SOLBERG Filter Cartridge, Paper, 4-3/4 ID, 6-7/8 OD 32-16
- SOLBERG Coalescing Cartridge Filter, 5 cfm FG5
- SOLBERG Oil Mist Filter, 3/4" Inlet, 4 cfm EF-FG3-077
- SOLBERG Oil Mist Filter, 3/4" Inlet, 7 cfm EF-FG7-075
- SOLBERG Pre Cleaner Filter SM3
- SOLBERG Filter Element, Paper, 2 Micron 854
- SOLBERG Filter Element, Paper, 2 Micron 820
- SOLBERG Filter Cartridge, Polyester, 5 Microns 32-09
- SOLBERG HEPA Cartridge Filter, 12 cfm, 0.3 Micron HE14
- Solberg Compressor Air Filters