Solberg

Filter Element, Paper, 2 Microns


$57.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Element Material Paper
  • Inside Dia. (In.) 3 1/2 in
  • Outside Dia. (In.) 5 7/8 in
  • For Use with Blower No. 2EPP1, 2EPP2, 2EPP3, 2EPP4
  • Type Paper
See all product information