Solberg
Element, Intake Filter
- Zoro #: G1756614
- Mfr #: 06
Hover or click to zoom Tap to zoom
$4.39
- Element Material: Paper
- Inside Dia. (In.): -
- Outside Dia. (In.): 3 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4.39
Solberg #06 Specifications
- Zoro #: G1756614
- Mfr #: 06
- Element Material: Paper
- Inside Dia. (In.): -
- Outside Dia. (In.): 3 in
- Item: Filter Element
- Height (In.): 1 3/8 in
- Type: Replacement Cartridge
- For Use with Blower No.: FS-06-050
- For Use With: FS-06-050, Mfr. No. FS-06-050
- Features: Pleated Media for High Dirt Holding Capacity
- Outside Diameter: 3 in
- Maximum Flow Rate: 12 cfm
- Maximum Operating Temperature: 220 Degrees F
- Compatibility: FS-06-050
- Compatible Manufacturer Part Number: FS-06-050
- Country of Origin (subject to change): United States
Description
Filter Element, Element Material Paper, Compatible Manufacturer Part Number FS-06-050, Overall Height 1.37 in, Outside Diameter 3 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 12 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Reviews of Solberg #06
Explore more
- SOLBERG Oil Mist Filter, 1" Inlet, 7 cfm EF-FG7-103
- SOLBERG Filter Cartridge, Polyester, 5 Microns 32-01
- SOLBERG Oil Mist Filter, KF25, 24 cfm EF-FG10-KF25
- SOLBERG Oil Mist Filter, Closed, 3/4" MPT Inlet EE-GL915-075
- SOLBERG Filter Element, Paper, 2 Microns 850/1
- SOLBERG Coalescing Cartridge Filter, 5 cfm FG5
- SOLBERG Filter Element, Paper, 2 Microns 30P
- CURRENT SOLUTIONS Current Solutions CIF-IRO ValueAdvantage Compressor Intake Filter CIF-IRO
- SOLBERG Oil Mist Filter, 3/4" Inlet, 4 cfm EF-FG3-077
- Solberg Compressed Air Treatment