Shop Alternate Products
This Product is Discontinued
Solberg
Filter Element, Paper, 2 Micron (Discontinued)
Mfr # 800
Zoro # G0863353
This Product is Discontinued
Key Features
- Element Material Paper
- Rated Flow Rate 3
- Inside Dia. (In.) 3/8
- Outside Dia. (In.) 1-1/8
- Height (In.) 1-3/16