Filter Element, Paper, 2 Micron

SOLBERG| Zoro #: G1119273| Mfr #: 822

$28.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia. (In.): 1Filtration Efficiency: 99% at 2 MicronOutside Dia. (In.): 2-11/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119273 Mfr #: 822
Inside Dia. (In.): 1Filtration Efficiency: 99% at 2 Micron
Outside Dia. (In.): 2-11/16Rated Flow Rate: 7
Element Material: PaperFor Use with Blower No.: Common Vacuum Pump Filter Housings
Height (In.): 1Type: Replacement Cartridge
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Replacement Cartridge, Paper Element Material, Filtration Efficiency 99% at 2 Micron, 7 Rated Flow Rate, Inside Dia 1 In, Outside Dia 2 11/16 In, Height 1 In, For Use with Blower No Common Vacuum Pump Filter Housings

Reviews