Solberg
Pneumatic Oil Filter, 300 cfm, 0.3 Microns
Mfr # HDL-PSG244/2-250C
Zoro # G2242895
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.3 micron
- Connection Size - Air Treatment 2-1/2 in NPT
- Max. Incoming Pressure - Air Treatment 14.7 psi
- Max. Flow - Air Treatment 300 cfm
- Bowl Material - Air Treatment Steel
Explore More Products
- SOLBERG Pneumatic Oil Filter, 3 In. MNPT, 300 cfm HDL-PSG344/2-300
- SOLBERG Pneumatic Oil Filter, 2 In. FNPT, 200 cfm HDL-PSG860/1-200HC
- SOLBERG Pneumatic Oil Filter, 2 In. FNPT, 125 cfm HDL-PSG850/1-200HC
- SOLBERG Pneumatic Oil Filter, 1 In. FNPT, 50 cfm HDL-PSG848-100HC
- SOLBERG Pneumatic Oil Filter, 50 cfm, 0.3 Microns HDL-PSG848-150HC
- SOLBERG Pneumatic Oil Filter, 4 In. MNPT, 500 cfm HDL-PSG344/2-400
- SOLBERG Pneumatic Oil Filter, 5 In. MNPT, 800 cfm HDL-PSG474/2-500
- SMC Filter Element, 5Micrn, 200SCFM, ForAMJ3000 AMJ-EL3000
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 90 cfm 8104N-0A0-SA
- PARKER Pneumatic Oil Filter, 1/4 In. NPT, 145 cfm 8002N-1A1-DX
- WILKERSON Pneumatic Oil Filter, 1 In. NPT, 160 cfm M30-08-S00
- Solberg Pneumatic System Components