BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pneumatic Oil Filter, 50 cfm, 0.3 Microns

SOLBERG| Zoro #: G0588454| Mfr #: HDL-PSG848-150HC

$231.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: Carbon Steel
Item: Pneumatic Oil Filter
Max. Temp.: 68 Degrees to 180 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0588454 Mfr #: HDL-PSG848-150HC
Housing Material: Carbon SteelItem: Pneumatic Oil Filter
Max. Temp.: 68 Degrees to 180 Degrees FFilter Rating: 0.3 Microns
Drain Port Size: 1-1/2" FNPTOverall Height: 6.75"
Drain Type: ManualPipe Size: 1-1/2" FNPT
Bowl Material: Carbon SteelMax. Flow: 50 cfm
Overall Width: 7.31"Max. Pressure: 4 psi
Country of Origin (subject to change): United States

Description

Oil Mist Eliminator, Vacuum Pump, Port Size 1 1/2 FNPT In, Max Flow 50 CFM, 0.3 Microns, Max Pressure 4 PSI, Max Temp 40 to 220 F, Bowl Type (Material) Carbon Steel, Height 6 3/4 In, Width 7 5/16 In, Manual Drain Type

Reviews