Pneumatic Oil Filter, 2 In. FNPT, 200 cfm

SOLBERG| Zoro #: G1829177| Mfr #: HDL-PSG860/1-200HC

$581.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: Carbon Steel
Item: Pneumatic Oil Filter
Max. Temp.: 68 Degrees to 180 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1829177 Mfr #: HDL-PSG860/1-200HC
Housing Material: Carbon SteelItem: Pneumatic Oil Filter
Max. Temp.: 68 Degrees to 180 Degrees FFilter Rating: 0.3 Microns
Drain Port Size: 2" FNPTOverall Height: 17.50"
Drain Type: ManualPipe Size: 2" FNPT
Bowl Material: Carbon SteelMax. Flow: 200 cfm
Overall Width: 8.75"Max. Pressure: 14.7 psi
Country of Origin (subject to change): United States

Description

Oil Mist Eliminator, Vacuum Pump, Port Size 2 FNPT In, Max Flow 200 CFM, 0.3 Microns, Max Pressure 14.7 PSI, Max Temp 40 to 220 F, Bowl Type (Material) Carbon Steel, Height 17 1/2 In, Width 8 3/4 In, Manual Drain Type

Reviews