Pneumatic Oil Filter, 3 In. MNPT, 300 cfm

SOLBERG| Zoro #: G1792077| Mfr #: HDL-PSG344/2-300

$1733.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Filter Rating: 0.3 Microns
Drain Type: Manual
Housing Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1792077 Mfr #: HDL-PSG344/2-300
Filter Rating: 0.3 MicronsDrain Type: Manual
Housing Material: Carbon SteelMax. Temp.: 68 Degrees to 180 Degrees F
Pipe Size: 3" MNPTMax. Flow: 300 cfm
Bowl Material: Carbon SteelMax. Pressure: 14.7 psi
Drain Port Size: 3" MNPTOverall Width: 14"
Overall Height: 31.12"Country of Origin (subject to change): United States

Description

Oil Mist Eliminator, Vacuum Pump, Port Size 3 MNPT In, Max Flow 300 CFM, 0.3 Microns, Max Pressure 14.7 PSI, Max Temp 40 to 220 F, Bowl Type (Material) Carbon Steel, Height 31 1/8 In, Width 14 In, Manual Drain Type

Reviews