Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pneumatic Oil Filter, 4 In. MNPT, 500 cfm

SOLBERG| Zoro #: G1652427| Mfr #: HDL-PSG344/2-400

$1780.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Filter Rating: 0.3 Microns
Drain Type: Manual
Housing Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1652427 Mfr #: HDL-PSG344/2-400
Filter Rating: 0.3 MicronsDrain Type: Manual
Housing Material: Carbon SteelMax. Temp.: 68 Degrees to 180 Degrees F
Pipe Size: 4" MNPTMax. Flow: 500 cfm
Bowl Material: Carbon SteelMax. Pressure: 14.7 psi
Drain Port Size: 4" MNPTOverall Width: 14"
Overall Height: 31.12"Country of Origin (subject to change): United States

Description

Oil Mist Eliminator, Vacuum Pump, Port Size 4 MNPT In, Max Flow 500 CFM, 0.3 Microns, Max Pressure 14.7 PSI, Max Temp 40 to 220 F, Bowl Type (Material) Carbon Steel, Height 31 1/8 In, Width 14 In, Manual Drain Type

Reviews