Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pneumatic Oil Filter, 5 In. MNPT, 800 cfm

SOLBERG| Zoro #: G0317983| Mfr #: HDL-PSG474/2-500

$2599.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Filter Rating: 0.3 Microns
Drain Type: Manual
Housing Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0317983 Mfr #: HDL-PSG474/2-500
Filter Rating: 0.3 MicronsDrain Type: Manual
Housing Material: Carbon SteelMax. Temp.: 68 Degrees to 180 Degrees F
Pipe Size: 5" MNPTMax. Flow: 800 cfm
Bowl Material: Carbon SteelMax. Pressure: 14.7 psi
Drain Port Size: 5" MNPTOverall Width: 18.5"
Overall Height: 38.12"Country of Origin (subject to change): United States

Description

Oil Mist Eliminator, Vacuum Pump, Port Size 5 MNPT In, Max Flow 800 CFM, 0.3 Microns, Max Pressure 14.7 PSI, Max Temp 40 to 220 F, Bowl Type (Material) Carbon Steel, Height 38 1/8 In, Width 18 1/2 In, Manual Drain Type

Reviews