Soler & Palau
Dryer Booster Duct Fan, 115V, 9-1/2 Dia.
Mfr # DBF-100XC
Zoro # G3056331
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V AC
- Housing Dia. 9 1/2 in
- Housing Height 7 5/8 in
- Duct Dia. 4 in
- Max. Amps 0.7 A
Explore More Products
- SOLER & PALAU Dryer Booster Duct Fan, 115V, 9-1/2 Dia. PV-100XPS
- SOLER & PALAU Dryer Booster Duct Fan, 115V, 9-1/2 Dia. IL-115
- SOLER & PALAU Dryer Booster Duct Fan, 115V, 9-1/2 Dia. IL-230
- SOLER & PALAU Steel 10"D, 26.4"H, 10.4"W Inline Duct Fan PV_DEDPV
- FANTECH Dryer Exhaust Duct, 120V, 60 Hz DEDPV-705
- FANTECH Dryer Booster Duct Fan, 115V, 9-3/4 Dia. DBF 4XL
- TJERNLUND PRODUCTS Main Circuit Board, for LB2 Dryer Booster 950-9134
- SUNCOURT Centrasense DEDPV Clothes Dryer Booster Fan DRM04
- TJERNLUND PRODUCTS Register Booster Fan, White, 10" Boot RB10W
- TJERNLUND PRODUCTS Dryer Booster Duct Fan, 60Hz, 120VAC, 50W LB2
- TJERNLUND PRODUCTS Radon Fan Failure Alarm RA1
- Soler & Palau Dryer Booster Fan