LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Duct Fan Exhaust Kit, 4 In. Dia.

SOLER & PALAU| Zoro #: G0916501| Mfr #: KIT-TD100XF

$185.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0916501 Mfr #: KIT-TD100XF
Flange Width: 1-1/4"Standards: UL, HVI, AMCA
Speed Control: YesBearing Type: Ball
Number of Speeds: 1Housing Material: Thermoplastic
Hz: 60Max. Inlet Temp.: 104 Degrees F
Motor Enclosure: Totally EnclosedMounting Position: Horizontal or Vertical
Housing Finish: Off WhiteItem: Duct Fan Exhaust Kit
Phase: 1Includes: Mounting Bracket and Fluorescent Light Grille
Length: 5-7/16"CFM @ 0.200-In. SP: 96/61
CFM @ 0.125-In. SP: 113/77Housing Dia.: 5-7/16"
Height: 7-3/8"CFM @ 0.100-In. SP: 122/83
Inlet and Outlet Dia.: 4"CFM @ 0.000-In. SP: 135/100
Fits Duct Dia.: 4"CFM @ 0.450-In. SP: 36
Voltage: 120Max. Wattage: 33
Width: 5-7/16"CFM @ 0.400-In. SP: 43
Motor RPM: 2096CFM @ 0.375-In. SP: 53
Max. Amps: 0.275CFM @ 0.250-In. SP: 90/48
Country of Origin (subject to change): Spain

Product Description

Duct Fan Exhaust Kit, Housing Material Thermoplastic, Fits Duct Dia. 4 In., Voltage 120, Max. Amps 0.275, Max. Wattage 33, Number of Speeds 1, Housing Dia. 5-7/16 In., Length 5-7/16 In., Motor RPM 2096, CFM @ 0.000-In. SP 135/100, CFM @ 0.100-In. SP 122/83, CFM @ 0.125-In. SP 113/77, CFM @ 0.200-In. SP 96/61, CFM @ 0.250-In. SP 90/48, CFM @ 0.375-In. SP 53, CFM @ 0.400-In. SP 43, CFM @ 0.450-In. SP 36, Max. Inlet Temp. 104 Degrees F, Inlet and Outlet Dia. 4 In.

Product Reviews

Save 15%. Sign up for Z-mail.