KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Duct Fan Exhaust Kit, 4 In. Dia.

SOLER & PALAU| Zoro #: G0853343| Mfr #: KIT-TD100XH

$159.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5-7/16"
Phase: 1
Voltage: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0853343 Mfr #: KIT-TD100XH
Width: 5-7/16"Phase: 1
Voltage: 120Number of Speeds: 1
CFM @ 0.100-In. SP: 122/83CFM @ 0.200-In. SP: 96/61
Housing Finish: Off WhiteInlet and Outlet Dia.: 4"
Motor Enclosure: Totally EnclosedHz: 60
Speed Control: YesMax. Amps: 0.275
Max. Inlet Temp.: 104 Degrees FCFM @ 0.400-In. SP: 43
Max. Wattage: 33Mounting Position: Horizontal or Vertical
Flange Width: 1-1/4"Includes: Mounting Bracket and Halogen Light Grille
Motor RPM: 2096Housing Material: Thermoplastic
Length: 5-7/16"CFM @ 0.125-In. SP: 113/77
Fits Duct Dia.: 4"Bearing Type: Ball
CFM @ 0.000-In. SP: 135/100Item: Duct Fan Exhaust Kit
CFM @ 0.450-In. SP: 36CFM @ 0.250-In. SP: 90/48
CFM @ 0.375-In. SP: 53Height: 7-3/8"
Housing Dia.: 5-7/16"Standards: UL, HVI, AMCA
Country of Origin (subject to change): Spain

Description

Duct Fan Exhaust Kit, Housing Material Thermoplastic, Fits Duct Dia. 4 In., Voltage 120, Max. Amps 0.275, Max. Wattage 33, Number of Speeds 1, Housing Dia. 5-7/16 In., Length 5-7/16 In., Motor RPM 2096, CFM @ 0.000-In. SP 135/100, CFM @ 0.100-In. SP 122/83, CFM @ 0.125-In. SP 113/77, CFM @ 0.200-In. SP 96/61, CFM @ 0.250-In. SP 90/48, CFM @ 0.375-In. SP 53, CFM @ 0.400-In. SP 43, CFM @ 0.450-In. SP 36, Max. Inlet Temp. 104 Degrees F, Inlet and Outlet Dia. 4 In.

Reviews