Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Inline Centrifugal Duct Fan, 12 In. Dia.

SOLER & PALAU| Zoro #: G1831882| Mfr #: PV-315

$288.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.250-In. SP: 570CFM @ 0.100-In. SP: 621Bearing Type: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1831882 Mfr #: PV-315
CFM @ 0.250-In. SP: 570CFM @ 0.100-In. SP: 621
Bearing Type: BallHeight: 9-1/16"
Max. Inlet Temp.: 140 Degrees FMotor Enclosure: Totally Enclosed
Fits Duct Dia.: 12"CFM @ 0.600-In. SP: 451
Includes: Mounting bracketCFM @ 0.800-In. SP: 381
CFM @ 1.500-In. SP: 203CFM @ 0.200-In. SP: 586
CFM @ 0.000-In. SP: 654Flange Width: 1"
CFM @ 0.400-In. SP: 503Length: 15-15/16"
CFM @ 0.750-In. SP: 408CFM @ 0.500-In. SP: 487
Number of Speeds: 1Standards: UL, HVI, AMCA
Mounting Position: Horizontal or VerticalPhase: 1
Voltage: 120vMax. Wattage: 170
CFM @ 0.450-In. SP: 496CFM @ 1.000-In. SP: 333
CFM @ 0.375-In. SP: 525Inlet and Outlet Dia.: 12"
Speed Control: YesCFM @ 1.200-In. SP: 268
Max. Amps: 1.41CFM @ 0.125-In. SP: 605
Item: Inline Centrifugal Duct FanHz: 60
Housing Material: Galvanized MetalHousing Dia.: 15-15/16"
Width: 15-15/16"Motor RPM: 2600
Housing Finish: Black Epoxy CoatingCountry of Origin (subject to change): Spain

Description

Inline Centrifugal Duct Fan, Housing Material Galvanized Metal, Fits Duct Dia. 12 In., Voltage 120V, Max. Amps 1.41, Max. Wattage 170, Number of Speeds 1, Housing Dia. 15-15/16 In., Length 15-15/16 In., Motor RPM 2600, CFM @ 0.000-In. SP 654, CFM @ 0.100-In. SP 621, CFM @ 0.125-In. SP 605, CFM @ 0.200-In. SP 586, CFM @ 0.250-In. SP 570, CFM @ 0.375-In. SP 525, CFM @ 0.400-In. SP 503, CFM @ 0.450-In. SP 496, CFM @ 0.500-In. SP 487, CFM @ 0.600-In. SP 451, CFM @ 0.750-In. SP 408

Reviews