PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Inline Centrifugal Duct Fan, 5 In. Dia.

SOLER & PALAU| Zoro #: G1517503| Mfr #: PV-125

$123.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 9-1/2"Phase: 1Voltage: 120v
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1517503 Mfr #: PV-125
Width: 9-1/2"Phase: 1
Voltage: 120vNumber of Speeds: 1
CFM @ 0.100-In. SP: 110CFM @ 0.200-In. SP: 92
Housing Finish: Black Epoxy CoatingInlet and Outlet Dia.: 5"
Motor Enclosure: Totally EnclosedHz: 60
Speed Control: YesMax. Amps: 0.483
Max. Inlet Temp.: 140 Degrees FCFM @ 0.400-In. SP: 69
CFM @ 1.000-In. SP: 32Mounting Position: Horizontal or Vertical
CFM @ 0.450-In. SP: 66Flange Width: 1"
Includes: Mounting bracketMotor RPM: 2350
Housing Material: Galvanized MetalLength: 9-1/2"
CFM @ 0.125-In. SP: 104Fits Duct Dia.: 5"
Bearing Type: BallCFM @ 0.000-In. SP: 128
Item: Inline Centrifugal Duct FanCFM @ 0.750-In. SP: 47
CFM @ 0.250-In. SP: 85CFM @ 0.500-In. SP: 63
CFM @ 0.375-In. SP: 74Height: 7-5/8"
CFM @ 0.600-In. SP: 55Max. Wattage: 58
Housing Dia.: 9-1/2"Standards: UL, HVI, AMCA
CFM @ 0.800-In. SP: 43Country of Origin (subject to change): Spain

Description

Inline Centrifugal Duct Fan, Housing Material Galvanized Metal, Fits Duct Dia. 5 In., Voltage 120V, Max. Amps 0.483, Max. Wattage 58, Number of Speeds 1, Housing Dia. 9-1/2 In., Length 9-1/2 In., Motor RPM 2350, CFM @ 0.000-In. SP 128, CFM @ 0.100-In. SP 110, CFM @ 0.125-In. SP 104, CFM @ 0.200-In. SP 92, CFM @ 0.250-In. SP 85, CFM @ 0.375-In. SP 74, CFM @ 0.400-In. SP 69, CFM @ 0.450-In. SP 66, CFM @ 0.500-In. SP 63, CFM @ 0.600-In. SP 55, CFM @ 0.750-In. SP 47, CFM @ 0.800-In. SP 43

Reviews