SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Inline Centrifugal Duct Fan, 6 In. Dia.

SOLER & PALAU| Zoro #: G1554524| Mfr #: PV-150

$140.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Wattage: 78Fits Duct Dia.: 6"Speed Control: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1554524 Mfr #: PV-150
Max. Wattage: 78Fits Duct Dia.: 6"
Speed Control: YesMotor Enclosure: Totally Enclosed
Max. Inlet Temp.: 140 Degrees FFlange Width: 1"
CFM @ 0.000-In. SP: 245CFM @ 0.500-In. SP: 129
CFM @ 0.800-In. SP: 81Mounting Position: Horizontal or Vertical
Housing Material: Galvanized MetalCFM @ 0.100-In. SP: 215
CFM @ 0.200-In. SP: 182CFM @ 0.750-In. SP: 93
CFM @ 0.125-In. SP: 205CFM @ 0.450-In. SP: 133
Length: 13-1/8"Width: 13-1/8"
CFM @ 1.000-In. SP: 59Motor RPM: 2750
CFM @ 0.400-In. SP: 142Standards: UL, HVI, AMCA
Housing Finish: Black Epoxy CoatingCFM @ 0.375-In. SP: 157
Number of Speeds: 1Hz: 60
Bearing Type: BallHousing Dia.: 13-1/8"
Phase: 1Inlet and Outlet Dia.: 6"
Item: Inline Centrifugal Duct FanMax. Amps: 0.65
CFM @ 0.250-In. SP: 177CFM @ 0.600-In. SP: 118
Voltage: 120vIncludes: Mounting bracket
CFM @ 1.200-In. SP: 30Height: 8-1/2"
Country of Origin (subject to change): Spain

Description

Inline Centrifugal Duct Fan, Housing Material Galvanized Metal, Fits Duct Dia. 6 In., Voltage 120V, Max. Amps 0.65, Max. Wattage 78, Number of Speeds 1, Housing Dia. 13-1/8 In., Length 13-1/8 In., Motor RPM 2750, CFM @ 0.000-In. SP 245, CFM @ 0.100-In. SP 215, CFM @ 0.125-In. SP 205, CFM @ 0.200-In. SP 182, CFM @ 0.250-In. SP 177, CFM @ 0.375-In. SP 157, CFM @ 0.400-In. SP 142, CFM @ 0.450-In. SP 133, CFM @ 0.500-In. SP 129, CFM @ 0.600-In. SP 118, CFM @ 0.750-In. SP 93, CFM @ 0.800-In. SP 81

Reviews