SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Inline Centrifugal Duct Fan, 8 In. Dia.

SOLER & PALAU| Zoro #: G2046344| Mfr #: PV-200

$176.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 13-1/8"Phase: 1CFM @ 1.500-In. SP: 85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2046344 Mfr #: PV-200
Width: 13-1/8"Phase: 1
CFM @ 1.500-In. SP: 85Voltage: 120v
Number of Speeds: 1CFM @ 0.100-In. SP: 383
CFM @ 0.200-In. SP: 361Housing Finish: Black Epoxy Coating
Inlet and Outlet Dia.: 8"Motor Enclosure: Totally Enclosed
Hz: 60Speed Control: Yes
Max. Amps: 1.08Max. Inlet Temp.: 140 Degrees F
CFM @ 0.400-In. SP: 317CFM @ 1.000-In. SP: 179
Mounting Position: Horizontal or VerticalCFM @ 0.450-In. SP: 307
Flange Width: 1"CFM @ 1.200-In. SP: 128
Includes: Mounting bracketMotor RPM: 3100
Housing Material: Galvanized MetalLength: 13-1/8"
CFM @ 0.125-In. SP: 375Fits Duct Dia.: 8"
Bearing Type: BallCFM @ 0.000-In. SP: 402
Item: Inline Centrifugal Duct FanCFM @ 0.750-In. SP: 239
CFM @ 0.250-In. SP: 350CFM @ 0.500-In. SP: 296
CFM @ 0.375-In. SP: 327Height: 8-1/2"
CFM @ 0.600-In. SP: 243Max. Wattage: 130
Housing Dia.: 13-1/8"Standards: UL, HVI, AMCA
CFM @ 0.800-In. SP: 222Country of Origin (subject to change): Spain

Description

Inline Centrifugal Duct Fan, Housing Material Galvanized Metal, Fits Duct Dia. 8 In., Voltage 120V, Max. Amps 1.08, Max. Wattage 130, Number of Speeds 1, Housing Dia. 13-1/8 In., Length 13-1/8 In., Motor RPM 3100, CFM @ 0.000-In. SP 402, CFM @ 0.100-In. SP 383, CFM @ 0.125-In. SP 375, CFM @ 0.200-In. SP 361, CFM @ 0.250-In. SP 350, CFM @ 0.375-In. SP 327, CFM @ 0.400-In. SP 317, CFM @ 0.450-In. SP 307, CFM @ 0.500-In. SP 296, CFM @ 0.600-In. SP 243, CFM @ 0.750-In. SP 239, CFM @ 0.800-In. SP 222

Reviews