LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Mixed Flow Duct Fan, 4 In. Dia.

SOLER & PALAU| Zoro #: G2042214| Mfr #: TD-100X

$81.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2042214 Mfr #: TD-100X
Phase: 1Hz: 60
Number of Speeds: 2Mounting Position: Horizontal or Vertical
Bearing Type: BallItem: Mixed Flow Duct Fan
Includes: Mounting bracketVoltage: 120v
Motor Enclosure: Totally EnclosedSpeed Control: Mfr. No. 48C172
CFM @ 0.000-In. SP: 135/100CFM @ 0.125-In. SP: 113/77
CFM @ 0.250-In. SP: 90/48CFM @ 0.375-In. SP: 53
Max. Amps: 0.28Max. Wattage: 33/20
Motor HP: 1/25Motor RPM: 2100/1550
Housing Material: ThermoplasticMax. Inlet Temp.: 104 Degrees F
Housing Dia.: 6-7/8"Length: 7-3/8"
Inlet and Outlet Dia.: 3-7/8"Fits Duct Dia.: 4"
Flange Width: 1-1/8"Standards: C-UL-US
Country of Origin (subject to change): Spain

Product Description

Mixed Flow Duct Fan, Housing Material Thermoplastic, Fits Duct Dia. 4 In., Voltage 120V, Max. Amps 0.28, Max. Wattage 33/20, Number of Speeds 2, Housing Dia. 6-7/8 In., Length 7-3/8 In., Motor RPM 2100/1550, CFM @ 0.000-In. SP 135/100, CFM @ 0.125-In. SP 113/77, CFM @ 0.250-In. SP 90/48, CFM @ 0.375-In. SP 53, Max. Inlet Temp. 104 Degrees F, Inlet and Outlet Dia. 3-7/8 In., Motor HP 1/25, Includes Mounting Bracket

Product Reviews

Save 15%. Sign up for Z-mail.