Mixed Flow Duct Fan, 8 In. Dia.

SOLER & PALAU| Zoro #: G0666093| Mfr #: TD-200

$184.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor HP: 1/4
Number of Speeds: Variable
Max. Wattage: 184/139
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666093 Mfr #: TD-200
Motor HP: 1/4Number of Speeds: Variable
Max. Wattage: 184/139Item: Mixed Flow Duct Fan
CFM @ 0.375-In. SP: 418/317CFM @ 0.125-In. SP: 495/422
Motor RPM: 2800/2350Max. Amps: 0.8
CFM @ 0.250-In. SP: 458/373Bearing Type: Ball
CFM @ 0.750-In. SP: 190/40Inlet and Outlet Dia.: 7-7/8"
Max. Inlet Temp.: 104 Degrees FPhase: 1
Includes: Mounting bracketHousing Material: Thermoplastic
Speed Control: Mfr. No. 48C172Flange Width: 1-1/4"
Mounting Position: Horizontal or VerticalHousing Dia.: 8-1/2"
Motor Enclosure: Totally EnclosedFits Duct Dia.: 8"
Voltage: 120vCFM @ 0.000-In. SP: 538/476
Standards: C-UL-USCFM @ 0.500-In. SP: 367/260
CFM @ 1.000-In. SP: 10Hz: 60
Length: 9-1/4"Country of Origin (subject to change): Spain

Description

Mixed Flow Duct Fan, Housing Material Thermoplastic, Fits Duct Dia. 8 In., Voltage 120V, Max. Amps 0.8, Max. Wattage 184/139, Number of Speeds 2, Housing Dia. 8-1/2 In., Length 9-1/4 In., Motor RPM 2800/2350, CFM @ 0.000-In. SP 538/476, CFM @ 0.125-In. SP 495/422, CFM @ 0.250-In. SP 458/373, CFM @ 0.375-In. SP 418/317, CFM @ 0.500-In. SP 367/260, CFM @ 0.750-In. SP 190/40, CFM @ 1.000-In. SP 10, Max. Inlet Temp. 104 Degrees F, Inlet and Outlet Dia. 7-7/8 In., Motor HP 1/4

Reviews