Soler & Palau
Ventilation Control, Use With 3CGA4
- Zoro #: G1005523
- Mfr #: CVC-100X
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $49.83
Soler & Palau #CVC-100X Specifications
- Zoro #: G1005523
- Mfr #: CVC-100X
- Item: Continuous Ventilation Control
- Max. Amps: 3
- Voltage: 120v
- Switch Color: Purple
- For Use With: 12K674, 3CFZ9, 3CGA4, 6XAR9, 6XAT0, 6XAT1
- Agency Compliance: ETL
- Width (In.): 1 in
- Fits: Standard Junction Box
- Depth (In.): 1 1/2 in
- Includes: Control
- Height (In.): 3 in
- Product Type: Continuous Ventilation Control
- Country of Origin (subject to change): China
Description
Continuous Ventilation Control, Voltage 120V, Max. Amps 3, Switch Color Purple, Height (In.) 3 in, Width (In.) 1 in, Depth (In.) 1 1/2 in, Fits Standard Junction Box, For Use With 3CGA4, 3CFZ9, 6XAR9, 6XAT0, 6XAT1, 12K674, ETL, Includes Control
Reviews of Soler & Palau #CVC-100X
Explore more
- SOLER & PALAU Ventilation Control, Use With 3CGA3 CVC-100
- SOLER & PALAU Speed Control, 5A, 120V 2525.5UL
- SOLER & PALAU Speed Control, 115V, Up To 1/3Hp, 5A 2727.1
- VES Fan Speed Control, fwd, rev, 120 V ICFCFR5-S
- FANTECH Inline Centrifugal Duct Fan, 12 In. Dia. FG12XL
- DAYTON Speed Control, 6 Amps 48C172
- FANTECH Inline Centrifugal Duct Fan, 8 In. Dia. FG8XL
- CANARM Centrifugal Duct Fan, In-line, 120V, 6" DFRC-6ES
- TJERNLUND Speed Control, 115V, 3 Amp SC-1
- LUTRON Fan Control, Slide, 120V, 1.5Amp, 1 Pole SFSQ-F-WH
- Soler & Palau Controls