Solo
3 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48 in Hose Length
- Mfr # 473D
- Zoro # G5193203
$109.99
/ea
Subtotal: $109.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 3 gal.
- Sprayer Type Backpack
- Max Sprayer Pressure 60 psi
- Hose Length 48 in
- Nozzle Spray Pattern Cone, Fan
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SOLO 417Li 45 Gallon BatteryPowered Backpack Sprayer 417-Li
- SOLO 3 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48" Hose Length 473P
- SOLO 5 Gal. Motorized Backpack Sprayer 433
- SOLO 3 Gal. Farm and Landscape Sprayer 430-3G
- SOLO 2.25 Gal.Viton Seals Industrial Sprayer 456-HD
- SOLO 2-Gallon Handheld Lawn & Garden Sprayer 456
- SOLO 13/32 gal. Clean line One-Hand Foaming Sprayer, HDPE Tank, Fan, Foaming Spray Pattern 301-FB
- SOLO 13/32 gal. One-Hand Foaming Sprayer, HDPE Tank, Fan, Foaming Spray Pattern, 45 psi Max Pressure 301-FA
- SOLO One-Hand Sprayers 418-1L
- MATABI E1 Battery Operated, 6PK 83141
- SMITH PERFORMANCE SPRAYERS 4 Gal. No Leak Pest Control Backpack 190442
- Solo Lawn & Garden Sprayers