Solo
1/4 gal. One-Hand Pressure Sprayer, Polyethylene Tank, Jet, Mist Spray Pattern, 40 psi Max Pressure
Mfr # 418
Zoro # G0082936
$22.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 1/4 gal.
- Sprayer Type Handheld
- Max Sprayer Pressure 40 psi
- Hose Length Hose Not Included
- Nozzle Spray Pattern Jet, Mist
Explore More Products
- SOLO 2.25 Gal.Viton Seals Industrial Sprayer 456-HD
- SOLO 45GAL Backpack Sprayer 424-NOVA
- SOLO 416-Li Li-Ion Battery Backpack Sprayer 441
- SOLO One-Hand Sprayers 420-2L
- SOLO 11/32 gal. Clean line Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 45 psi Max Pressure 301-B
- SOLO 2L, 7 in. Wand One-hand Sprayer 419
- SOLO 2 Gal. Acid Tank Sprayer 462
- SOLO EPDM Pump Repair Kit 4900406-K
- SOLO Sprayer Prof 4Gal Backpack 425-PROF
- MASTER MFG Sprayer, 3-Point, Polyethylene Tank, 15 ft Hose Length S3O-51-040A-MM
- HUDSON PRO 4 Gal Lithium Ion Battery Powered Back Pack, 8 Hose Length 19001
- Solo Lawn Sprayers & Accessories