Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4-Gallon HDPE Backpack Sprayer, Hose Length: 48 in

  • Zoro #: G4049254
  • Mfr #: 475-B
$85.00
  • Nozzle Spray Pattern: Cone, Fan, Jet
  • Wand Material: Polypropylene
  • Item: Backpack Sprayer
See full product details
This item ships free.

Solo #475-B Specifications

  • Zoro #: G4049254
  • Mfr #: 475-B
Nozzle Spray Pattern: Cone, Fan, Jet Wand Material: Polypropylene
Item: Backpack Sprayer Tank Material: Polyethylene
Seal/Gasket Material: Viton(R) Hose Length: 48 in
In Tank Filter: Yes Sprayer Nozzle Material: Polypropylene
Sprayer Pressure Release: No Sprayer Tank Capacity: 4 gal
Max Sprayer Pressure: 60 psi Adjustable Nozzle: Yes
Sprayer Application: Lawn and Garden Features: Ultraviolet Resistant Tank
Fill Opening Size: 4 1/4 in Sprayer Type: Backpack
Wand Length: 28 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Backpack Sprayer, Sprayer Type Backpack, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 4 gal, Sprayer Pressure Release No, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 48 in, Fill Opening Size 4 1/4 in, Wand Material Polypropylene, Nozzle Spray Pattern Cone, Fan, Jet, Adjustable Nozzle Yes, Sprayer Nozzle Material Polypropylene, Max Sprayer Pressure 60 psi, Wand Length 28 in, Features Ultraviolet Resistant Tank, Seal/Gasket Material Viton(R)

Reviews of Solo #475-B