Solo
Jumbo Loose Drinking Straws 8", PK12500
Mfr # 722TX-0075
Zoro # G0562177
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrapped/Unwrapped Unwrapped
- Length 8 in
- Material Polypropylene
- Color Translucent
- Pack Count 12,500
Explore More Products
- TABLECRAFT Straws, 7.75", 5mm, Black, PLA, Unwrap, PK300 100106
- TABLECRAFT Straws, 7.75", 5mm, Black, PLA, Indivi, PK300 100107
- AMERCAREROYAL Mint Cello-Wrapped Wood Toothpicks, 2 1/2", Natural, PK15000 RPP RM115
- KARAT 10 1/4 in Clear Wrapped Straws, PK2000 C9095
- EMPRESS Straw/Stir, Cocktail, 5.25", Neon, PK10000 ECK525NE
- HANDGARDS Handgards 3.5" Black Plastic Tri-Prism Pick, PK2500 305210229
- AARDVARK 10" White Wrapped Jumbo Paper Straws 3200 PK 61500213
- BOARDWALK Wrapped Jumbo Straws, 7 3/4", Black, PK12500 JSTW775B
- ZORO SELECT Jumbo Straw, Paper, 7-3/4" L, White, PK4800 EPS775JWU
- TABLECRAFT Straws, 7.75", 8mm, Solid Black, Pape, PK500 700132
- RSVP INTERNATIONAL Willie Woodpicker WWP-24
- Solo Straws & Stirrers