This item is Discontinued.

Solo 5 gal. Piston Pump Backpack Sprayer, Polyethylene, 48" L Hose 435

5 gal. Piston Pump Backpack Sprayer, Polyethylene, 48" L Hose (Discontinued)

  • Mfr # 435
  • Zoro # G3958215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
435
Zoro #
G3958215
UPC #
720343435009
Country of Origin
Germany

Dimensions

Hose Length
48"

Details

Sprayer Tank Capacity
5 gal.
Tank Material
Polyethylene
Item
Piston Pump Backpack Sprayer
Application
Herbicides, Pesticides, Fertilizers
Sprayer Application
Lawn and Garden, Pest Control
Tank Capacity
5 gal.

Description

Backpack Sprayer, Sprayer Type Backpack, Sprayer Application Lawn and Garden, Pest Control, Sprayer Tank Capacity 5 gal, Tank Material Polyethylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.