Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USLD9574
Zoro #
G5494167
UPC #
030918951743
Country of Origin
China
Dimensions
Length
13 4/5 in
Width
5 3/5 in
Depth
18 1/5 in
Overall Height
13 51/64 in
Overall Depth
18 13/64 in
Overall Width
5 19/32 in
Details
Item
Rolling Laptop Case
Fits
Laptop Up to 15.6 in
Color
Black
Material
Leather
Includes
Sleeve, Removable Shoulder Strap
Product Type
Rolling Laptop Case
Description
Rolling Laptop Case, Fits Laptop Up to 15.6 in, Color Black, Material Leather, Length 13 4/5 in, Width 5 3/5 in, Depth 18 1/5 in, Includes Sleeve, Removable Shoulder Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.